Conduit Layout Tool

Item #: 0610095
Cat #: MM01
UPC: 032886908613
$ 26.49 EA
Company wide:
15 in stock
Documents & Guides
Marksman Conduit Layout Tool, For K.O. Sizes 1/2" to 4"

Overview

Marksman Conduit Layout Tool, For K.O. Sizes 1/2" to 4"
Southwire MM01, Marksman® Conduit Layout Tool
Also known as: 032886908613, MM01, SWCMM01

Specifications

Type: Layout Tool
Standards: California Proposition 65
Type: Layout Tool
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)