Copper Compression Lug, 2 Hole, 250 kcmi

Item #: 0610080

Cat #: LCCX250-14BH-X

UPC: 074983437900

Call for price
Company wide:
0 in stock
Two-hole, flex lug, long barrel, 250 kcmil cable, 1/4 stud hole, .75 hole spacing, 45° angle tongue.

Overview

Two-hole, flex lug, long barrel, 250 kcmil cable, 1/4 stud hole, .75 hole spacing, 45° angle tongue.
Also known as: 074983437900, LCCX250-14BH-X, PDTLCCX25014BHX

Specifications

Angle: 45°
Color: Yellow
Angle: 45°
Color: Yellow