SFP+ 10Gig Direct Attach Passive Copper

Item #: 0610079

Cat #: PSF1PXD4MBL

UPC: 074983283644

Call for price
Company wide:
0 in stock
High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Black, 4 meters.

Overview

High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Black, 4 meters.
Also known as: 074983283644, PSF1PXD4MBL, PDTPSF1PXD4MBL

Specifications

Length: 4 m
Color: Black
Length: 4 m
Color: Black