Hoffman ProLine P20 Full Back Panel, 835 mm H x 530 mm W, Steel

Item #: 0610075

Cat #: PP96G

UPC: 783510144258

$ 246.33 EA
Company wide:
13 in stock
Documents & Guides
Full Back Panel, 835x530mm, Gray, Steel

Overview

Full Back Panel, 835x530mm, Gray, Steel

Optional Full Back Panel is 12 gauge galvanized steel. Mounting hardware is included with the enclosure. Order separately.

Also known as: 783510144258, PP96G, HOFPP96G

Specifications

Color: Gray
Material: Steel
Height: 34.200 in
Width: 22.200 in
Color: Gray
Height: 34.200 in
Material: Steel
Width: 22.200 in