This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #2 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Overview
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #2 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983426362, LCCX2-38DF-E, PDTLCCX238DFE
Specifications
| Material: | Copper |
| Mounting: | 2-Hole |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 2 |
| Material: | Copper |
| Stud Size: | 3/8 in |
| Mounting: | 2-Hole |
| Allowable Gauge Range: | 2 |