Compression Lug, Copper, 2-Hole

Item #: 0610053

Cat #: LCCX2-14AH-E

UPC: 074983425549

$ 23.32 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #2 AWG Wire, 1/4" Stud Hole, .63 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #2 AWG Wire, 1/4" Stud Hole, .63 Hole Spacing, 45° Angle Tongue
Also known as: 074983425549, LCCX2-14AH-E, PDTLCCX214AHE

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 1/4 in