4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic

Item #: 0610026

Cat #: 847100

UPC: 687855768653

$ 26.53 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Cover, 2-Device, Mud Ring, 1 Inch Raised, Drawn, Metallic

Overview

4 Inch Square Cover, 2-Device, Mud Ring, 1 Inch Raised, Drawn, Metallic
Also known as: 687855768653, 847100, APP847100

Specifications

Gangs: 2
Material: Steel
Depth: 1 in
Gangs: 2
Depth: 1 in
Material: Steel