Transformer, Dry Type, 50KVA, 240 x 480 - 120/240, 1PH, NEMA 2

Item #: 0609964

Cat #: ES5H50S

UPC: 783472000234

$ 3696.36 EA
Company wide:
2 in stock
Documents & Guides
50 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 2, Dry Type, Transformer, General Purpose

Overview

50 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 2, Dry Type, Transformer, General Purpose

General Purpose 600 Volt Class transformers feature dry type construction and are classified as isolation transformers. These step up or step down transformers are available in single- and three phase indoor and outdoor models from 15 kVA through 500 kVA. There is an energy-efficient workhorse to meet virtually any need.

Also known as: 783472000234, ES5H50S, SOLES5H50S

Specifications

Phase: 1
Volt Amps: 50kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 240x480
Volt Amps: 50kVA
Secondary Voltage: 120/240