Pull Line, 210 lbs

Item #: 0609951

Cat #: 430-500

UPC: 783310125983

$ 20.56 EA
Company wide:
217 in stock
Documents & Guides
Twine, Spiral Wrap, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 500 ft, Tensile Strength: 210 lbs

Overview

Twine, Spiral Wrap, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 500 ft, Tensile Strength: 210 lbs

Ready-to-use, pre-punched hole in lid with resealable cap Use with power fishing systems directly from the container Resists tangling when dispensing Rot and mildew resistant Handy reusable plastic dispenser pail with handle keeps the line dry Use to pull rope through conduit

Also known as: 783310125983, 430-500, GRE430500, pull rope, Jet line

Specifications

Color: Green
Length: 500 ft
Weight Capacity: 210 lbs
Type: Tracer, Twine, Spiral Wrap
Color: Green
Weight Capacity: 210 lbs
Length: 500 ft
Type: Tracer, Twine, Spiral Wrap