250W MH Floodlight

Item #: 0609944

Cat #: FZH250PSQ

UPC: 019813178370

Call for price
Company wide:
0 in stock
250W MH FloodlightFlood Light, 250W MH, Trunnion Mount, SS Screws. Lamp Included.

Overview

250W MH FloodlightFlood Light, 250W MH, Trunnion Mount, SS Screws. Lamp Included.
Also known as: 019813178370, FZH250PSQ, RABFZH250PSQ

Specifications

Material: Bronze
Mounting: Trunnion
Type: Flood Light
Wattage: 250
Color: Bronze
Volts AC Range: 120 - 277
Material: Bronze
Type: Flood Light
Color: Bronze
Mounting: Trunnion
Wattage: 250
Volts AC Range: 120 - 277