Breaker, 60A, 1P, 120/240V, 22 kAIC

Item #: 0609916

Cat #: CHB160

UPC: 782113871165

Company wide:
0 in stock
Documents & Guides
Breaker, Type CHB, Bolt-On, 1-Pole, 60 Amp, 120/240VAC, 10 kAIC, Thermal Magnetic

Overview

Breaker, Type CHB, Bolt-On, 1-Pole, 60 Amp, 120/240VAC, 10 kAIC, Thermal Magnetic

Type CHB Circuit Breaker Catalog#:CHB160 Type CHB Circuit Breaker, Single-pole, 60A, #8-2 AWG wire, 10 kAIC, 120/240V

Also known as: 782113871165, CHB160, CUTCHB160

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Mounting: Bolt On
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA