120" Electric Baseboard, 240V/2500W,White

Item #: 0609899

Cat #: 10F2500W

UPC: 027418119001

Company wide:
0 in stock
Documents & Guides
120" Electric Baseboard, 240V/2500W, Color: White

Overview

120" Electric Baseboard, 240V/2500W, Color: White
Also known as: 027418119001, 10F2500W, CDT10F2500W, Baseboard heater

Specifications

Length: 120 in
Color: White
Volts AC: 240, 208
Wattage: 2500
Mounting: Wall
Length: 120 in
Volts AC: 240, 208
Mounting: Wall
Color: White
Wattage: 2500