Mounting Screw Kit

Item #: 0609759

Cat #: ES1224

UPC: 783510219697

$ 29.71 EA
Company wide:
0 in stock
Mounting Screw Kit (20), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: #12-24 , Material/finish: Steel/zinc

Overview

Mounting Screw Kit (20), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: #12-24 , Material/finish: Steel/zinc

The Rack-Mount Screw Package attaches rack panels and rack-mounted equipment to rack-mounting angles.

Also known as: 783510219697, ES1224, HOFES1224

Specifications

Material: Steel
Finish: Plated
Weight: 0.160 lb
Material: Steel
Weight: 0.160 lb
Finish: Plated