Window Kit - Hinged, Fits 400x

Item #: 0609746

Cat #: CWH4045LG

UPC: 783510157197

$ 668.96 EA
Company wide:
0 in stock
Oi Window Kit, Hinged, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: Fits 400x450mm, Material/finish: Alum/paint

Overview

Oi Window Kit, Hinged, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: Fits 400x450mm, Material/finish: Alum/paint

Concept fixed window kit can be used as a viewing window on larger standard nVent HOFFMAN enclosure doors. Pre-assembled kit is secured to front opening of enclosure by mounting screws.

Also known as: 783510157197, CWH4045LG, HOFCWH4045LG

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Material: Aluminum
Finish: Powder Coated
Weight: 5.900 lb
Color: Light Gray
Material: Aluminum
Weight: 5.900 lb
IP/NEMA Rating: IP55
Finish: Powder Coated