Fluorescent Lamp, Subminiature, T2, 13W, 3500K

Item #: 0609713

Cat #: FM13/835

UPC: 046135262913

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Subminiature, 13 Watt, Bulb: T2 (Tubular), Base: Axial, Lumens: 930, CRI: 80, Color Temperature: 3500K, Length: 20.6 inch, Standard Case Qty: 20 *Sylvania Part # 26291*

Overview

Fluorescent Lamp, Subminiature, 13 Watt, Bulb: T2 (Tubular), Base: Axial, Lumens: 930, CRI: 80, Color Temperature: 3500K, Length: 20.6 inch, Standard Case Qty: 20 *Sylvania Part # 26291*
Also known as: 046135262913, FM13/835, LDVFM13W835

Specifications

Wattage: 13
Color Rendering Index (CRI): 80
Shape: T2 (Tubular)
Lumens: 930
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Wattage: 13
Shape: T2 (Tubular)
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 80
Lumens: 930
Light Technology: Fluorescent