8 Relay Feed Through Panel

Item #: 0609697

Cat #: XPS8-FT

UPC: 027557180610

Company wide:
0 in stock
Documents & Guides
Lut Xps8-ft 8-circuit Relay panel Expandable To 12 Or 16 Relays

Overview

Lut Xps8-ft 8-circuit Relay panel Expandable To 12 Or 16 Relays

Softswitch 128 Switching System Power Panel, 8 relay feed through, 120V/277V/16A

Also known as: 027557180610, XPS8-FT, LUTXPS8FT

Specifications

Mounting: Device
Color: Black
Poles: 1
Type: Relay Panel
Mounting: Device
Poles: 1
Color: Black
Type: Relay Panel