Breaker, Molded Case, Lug Kit, 600A, 2 - 500MCM, Cu/Al, L Frame

Item #: 0609689

Cat #: 3TA632LK

UPC: 782116165636

$ 239.91 EA
Company wide:
14 in stock
Documents & Guides
Line and Load Terminals, Aluminum, Cu/Al Wire, 2-500 AWG Wire Range, 2 Conductors, 3 Lugs. For 3-Pole, 600 Amp L-Frame Breakers. Includes Terminal Cover.

Overview

Line and Load Terminals, Aluminum, Cu/Al Wire, 2-500 AWG Wire Range, 2 Conductors, 3 Lugs. For 3-Pole, 600 Amp L-Frame Breakers. Includes Terminal Cover.

Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 782116165636, 3TA632LK, CUT3TA632LK

Specifications

Poles: 3
Amps: 600
Type: Terminal Lugs
Allowable Gauge Range: 2 - 500
Poles: 3
Type: Terminal Lugs
Amps: 600
Allowable Gauge Range: 2 - 500