Breaker, Molded Case, 3P, 500A, 480VAC, 250VDC, 35kAIC

Item #: 0609643

Cat #: LGE3500FAG

UPC: 782116142415

$ 6245.30 EA
Company wide:
0 in stock
500 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 35 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals Only.

Overview

500 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 35 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals Only.

Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.

Also known as: 782116142415, LGE3500FAG, CUTLGE3500FAG

Specifications

Poles: 3
Amps: 500
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 500
Interrupt Rating AC: 18 kA