Metal Halide Lamp, Pulse Start, ED28, 70W, Clear

Item #: 0609634

Cat #: MH70WUED28PS

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Pulse Start, 70 Watt, Bulb: ED28 (Eliptical Dimple), Base: Mogul Screw (E39), Lumens: 5600, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M98/E

Overview

Metal Halide Lamp, Pulse Start, 70 Watt, Bulb: ED28 (Eliptical Dimple), Base: Mogul Screw (E39), Lumens: 5600, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M98/E
Also known as: MH70WUED28PS, VENMH70WUED28PS

Specifications

Type: Pulse Start
Wattage: 70
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
ANSI Code: M98/E
Lumens: 5600
Light Technology: HID
Type: Pulse Start
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
ANSI Code: M98/E
Light Technology: HID
Wattage: 70
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Lumens: 5600

Customer Reviews

No reviews for this product
(0)