16in Sds Max Core Bit Shank Adapter

Item #: 0609620

Cat #: DW5912

UPC: 028877416021

Company wide:
0 in stock
Documents & Guides
No Documents Available
Features: Alternating Tooth Design Delivers Increased Durability And Quicker Centering; Low Friction Core Body Provides Faster Drilling; Two Piece Design Provides More Versatility Than One Piece Design

Overview

Features: Alternating Tooth Design Delivers Increased Durability And Quicker Centering; Low Friction Core Body Provides Faster Drilling; Two Piece Design Provides More Versatility Than One Piece Design

Alternating tooth design delivers increased durability and quicker centering. Low friction core body provides faster drilling two-piece design provides more versatility than one-piece design manufactured by DEWALT.

Also known as: 028877416021, DW5912, DEWDW5912

Features & Benefits

  • Alternating tooth design delivers increased durability and quicker centering
  • Low friction core body provides faster drilling
  • Two-piece design provides more versatility than one-piece design
  • Manufactured by DEWALT

Specifications

Type: Adapter, SDS Bit, Shank
Length: 16 in
Type: Adapter, SDS Bit, Shank
Length: 16 in