1500W 110 CFM Heater/Fan/Light

Item #: 0609614

Cat #: QTX110HL

UPC: 026715163892

Company wide:
0 in stock
Documents & Guides
Ceiling Heater/Fan with Light, CFM: 110, Sones: 0.9, Duct Size: 6", Heater: 1500W, 120W Max Bulb (2-60W Incandescent), 7W Nightlight, Color: White.

Overview

Ceiling Heater/Fan with Light, CFM: 110, Sones: 0.9, Duct Size: 6", Heater: 1500W, 120W Max Bulb (2-60W Incandescent), 7W Nightlight, Color: White.

Ceiling Heater/Fan with Light, CFM: 110, Sones: 0.9, Duct Size: 6", Heater: 1500W, 120W Max Bulb (2-60W Incandescent), 7W Nightlight, Color: White.

Also known as: 026715163892, QTX110HL, BRNQTX110HL

Specifications

Color: White
CFM: 110
Sones: 0.900
Color: White
Sones: 0.900
CFM: 110