Voltage Regulator

Item #: 0609602

Cat #: VR1T

UPC: 78223993767

$ 39.73 EA
Company wide:
0 in stock
VR1T Voltage Regulator, Converts 24VAC/VDC to 12VDC @ 1A, Terminal

Overview

VR1T Voltage Regulator, Converts 24VAC/VDC to 12VDC @ 1A, Terminal

Model VR1T converts a 24VAC or 24VDC input into a regulated 12VDC @ 1A output.

Also known as: 78223993767, VR1T, ALXVR1T

Specifications

Volts DC: 24
Type: Voltage Regulator
Volts AC: 24
Volts DC: 24
Volts AC: 24
Type: Voltage Regulator

Customer Reviews

No reviews for this product
(0)