3000W 277V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 0609598

Cat #: G3325TDRP

UPC: 686334381000

$ 968.30 EA
Company wide:
0 in stock
Documents & Guides
3320 Series Commercial Fan Forced Wall Heater, 3000W, 277V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.

Overview

3320 Series Commercial Fan Forced Wall Heater, 3000W, 277V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334381000, G3325TDRP, TPIG3325TDRP

Specifications

Type: Commercial Grade
Volts AC: 277
Wattage: 3000
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Wattage: 3000
Standards: California Proposition 65
Volts AC: 277
Mounting: Wall