Ceiling Fan, Energy Efficient, 110 CFM

Item #: 0609595

Cat #: QTXE110

UPC: 026715163779

Company wide:
0 in stock
Ceiling Fan, CFM: 110, Sones: 0.7, Duct Size: 6", Energy Star Qualified, Color: White.

Overview

Ceiling Fan, CFM: 110, Sones: 0.7, Duct Size: 6", Energy Star Qualified, Color: White.

The Broan® QTX Series Very Quiet 110 CFM Ceiling Exhaust Bath Fan will bring simple elegance to your bath or powder room. Whether by sight or by sound, you'll barely notice its presence. The fan ventilates up to 100 sq. ft. and features a very quiet, 0.7-sone noise level. The fan includes hanger bars for easy, fast and universal installation in various types of constructions.

Also known as: 026715163779, QTXE110, BRNQTXE110

Specifications

Color: White
CFM: 110
Sones: 0.700
Color: White
Sones: 0.700
CFM: 110