Ceiling Fan, Energy Efficient, 80 CFM

Item #: 0609593

Cat #: QTXE080

UPC: 026715163755

Company wide:
0 in stock
Ceiling Fan, CFM: 80, Sones: 0.3, Duct Size: 6", Energy Star Qualified, Color: White.

Overview

Ceiling Fan, CFM: 80, Sones: 0.3, Duct Size: 6", Energy Star Qualified, Color: White.

The Broan® QTX Series Very Quiet 80 CFM Ceiling Exhaust Bath Fan, ENERGY STAR® Certified is designed to help reduce moisture to help prevent mildew from forming in your bathroom. The fan runs at only 0.3 sones for a very quiet operation and it is ENERGY STAR® certified for energy efficiency. The fan can be hung over a tub or shower with a GFCI circuit. Hanger bars are included for easy and fast installation.

Also known as: 026715163755, QTXE080, BRNQTXE080

Specifications

CFM: 80
Color: White
Sones: 0.300
CFM: 80
Sones: 0.300
Color: White