Compression Lug, Copper, 2-Hole

Item #: 0609588

Cat #: LCCX1-56C-X

UPC: 074983426300

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #1 AWG Wire, 5/16" Stud Hole, .88 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #1 AWG Wire, 5/16" Stud Hole, .88 Hole Spacing
Also known as: 074983426300, LCCX1-56C-X, PDTLCCX156CX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 1
Material: Copper
Stud Size: 5/16 in
Mounting: 2-Hole
Allowable Gauge Range: 1