Compression Lug, Copper, 2-Hole

Item #: 0609570

Cat #: LCCX1-38D-X

UPC: 074983425679

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #1 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #1 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing
Also known as: 074983425679, LCCX1-38D-X, PDTLCCX138DX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 1
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 1