Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover

Item #: 0609536

Cat #: DBVS1C

UPC: 018997143174

$ 27.70 EA
Company wide:
188 in stock
Documents & Guides
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Clear. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in New Vinyl Siding Applications

Overview

1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Clear. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in New Vinyl Siding Applications

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997143174, DBVS1C, ARLDBVS1C

Specifications

Color: Clear
Mounting: Vertical
Gangs: 1
Cubic Inches: 22 in³
Depth: 5.160 in
Color: Clear
Gangs: 1
Depth: 5.160 in
Mounting: Vertical
Cubic Inches: 22 in³