Duct Seal - 5lb Bag

Item #: 0609520

Cat #: LHD5

UPC: 781002172352

$ 44.43 EA
Company wide:
582 in stock
Documents & Guides
Duct Seal, Application: Forms Waterproof, Airtight Seals, Includes: (1) 5 lb Bag

Overview

Duct Seal, Application: Forms Waterproof, Airtight Seals, Includes: (1) 5 lb Bag

Duct Seal is used to seal around gaps and holes to prevent against dust, moisture and drafts. Common applications for use include electrical boxes, flashings and service masts. It is manufactured from a non-toxic, non-corrosive material that can easily be shaped by hand to any form.

Also known as: 781002172352, LHD5, DOTLHD5, Butter

Specifications

Size: 5 lb, 5
Type: Sealant
Size: 5 lb, 5
Type: Sealant