
1-IN. x 1 5/8-IN. FIBERGLASS Shallow Strut, BACK TO BACK, 120-IN. (10 FT), POLYESTER R
Item #: 0609503
Cat #: BFP42A-120
UPC: 781011012816
Company wide:
0
in stock
Documents & Guides
1-IN. x 1 5/8-IN. FIBERGLASS Shallow Strut, BACK TO BACK, 120-IN. (10 FT), POLYESTER R
Overview
1-IN. x 1 5/8-IN. FIBERGLASS Shallow Strut, BACK TO BACK, 120-IN. (10 FT), POLYESTER R
Also known as: 781011012816, BFP42A-120, BLIBFP42A10
Specifications
| Height: | 1 in |
| Material: | Fiberglass |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 1 in |
| Length: | 10 ft |
| Material: | Fiberglass |
| Width: | 1-5/8 in |