Type 9 Encl. 16.00x16.00x8.00

Item #: 0609497

Cat #: A16D168

UPC: 783510321703

$ 5275.57 EA
Company wide:
0 in stock

Overview

NEMA Type 9, 16.00x16.00x8.00, Gray, Steel

For use in Class II Division 1 and 2 locations as defined in Article 500 of the National Electrical Code as having the presence of combustible dusts.

Also known as: 783510321703, A16D168, HOFA16D168

Features & Benefits

  • Ends are .38-in. (10-mm) steel plate to provide a minimum of 3.50 full threads for conduit sizes through 2.00 in. (51 mm)
  • Covers are .25-in. (6-mm) thick to allow mounting of NEMA 9 pushbuttons and pilot lights, which require threaded holes (3/4-14 NPSM thread)
  • "Heavy duty cover hinges on enclosures when ""A"" is 20.00 in. (508 mm) or more"
  • Fiber gasket, mechanically attached to cover, assures dust-tight enclosure
  • Weldnuts or collar studs provided for mounting optional panel

Specifications

Height: 16 in
Depth: 8 in
Color: Gray
Width: 16 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 9
Height: 16 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 9
Depth: 8 in
Width: 16 in
Finish: Powder Coated