SELF-LAMINATING 10-MIL TAG, BLANK BLUE 5

Item #: 0609494

Cat #: PSCT-1032

UPC: 613056099203

Call for price
Company wide:
0 in stock
Documents & Guides
Blank Tag, 5.75" x 3.25", Self-Laminating Poly Cardstock, Blue, 5 pc.

Overview

Blank Tag, 5.75" x 3.25", Self-Laminating Poly Cardstock, Blue, 5 pc.
Also known as: 613056099203, PSCT-1032, PDTPSCT1032

Specifications

Color: Blue
Color: Blue