SELF-LAMINATING 10-MIL TAG, BLANK RED 25

Item #: 0609476

Cat #: PSCT-1030-Q

UPC: 613056099050

Call for price
Company wide:
0 in stock
Documents & Guides
Blank Tag, 5.75" x 3.25", Self-Laminating Poly Cardstock, Red, 25 pc.

Overview

Blank Tag, 5.75" x 3.25", Self-Laminating Poly Cardstock, Red, 25 pc.
Also known as: 613056099050, PSCT-1030-Q, PDTPSCT1030Q

Specifications

Color: Red
Color: Red