SELF-LAMINATING 10-MIL TAG, BLANK WHITE

Item #: 0609456

Cat #: PSCT-1028

UPC: 613056098886

Call for price
Company wide:
0 in stock
Documents & Guides
Blank Tag, 5.75" x 3.25", Self-Laminating Poly Cardstock, White, 5 pc.

Overview

Blank Tag, 5.75" x 3.25", Self-Laminating Poly Cardstock, White, 5 pc.
Also known as: 613056098886, PSCT-1028, PDTPSCT1028

Specifications

Color: White
Color: White