Monitoring Relay

Item #: 0609437

Cat #: SM1551152K

UPC:

Company wide:
0 in stock
Documents & Guides
Monitoring Relay Tachometer, 115 VAC Input, 10Amp

Overview

Monitoring Relay Tachometer, 115 VAC Input, 10Amp
Also known as: SM1551152K, CGISM1551152K

Specifications

Type: Tachometer
Amps: 10
Volts AC: 230
Type: Tachometer
Volts AC: 230
Amps: 10