Compression Lug, Copper, 2-Hole

Item #: 0609374

Cat #: LCCF8-14A-L

UPC: 074983752874

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, #8 AWG Wire, 1/4 Stud Hole, 5/8 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, #8 AWG Wire, 1/4 Stud Hole, 5/8 Hole Spacing
Also known as: 074983752874, LCCF8-14A-L, PDTLCCF814AL

Specifications

Color: Red
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8
Color: Red
Mounting: 2-Hole
Material: Copper
Allowable Gauge Range: 8