30.5mm, Heavy-Duty, Assembled Push-Pull Unit

Item #: 0609370

Cat #: 10250T979C48-3X

UPC: 782114707296

$ 467.45 EA
Company wide:
0 in stock
Documents & Guides
30.5mm, Heavy-Duty, Assembled Push-Pull Unit, Green Standard Operator, 3 Position, Operating Mode: Maintained Push, Momentary Pull, 40mm, Illuminated, 24 VAC/VDC, 2 NC

Overview

30.5mm, Heavy-Duty, Assembled Push-Pull Unit, Green Standard Operator, 3 Position, Operating Mode: Maintained Push, Momentary Pull, 40mm, Illuminated, 24 VAC/VDC, 2 NC
Also known as: 782114707296, 10250T979C48-3X, CUT10250T979C483X

Specifications

Volts DC: 24
Color: Green
Size: 40 mm
Material: Plastic
Type: Maintained, Illuminated, 2NC, Pushbutton
Volts AC: 24
Volts DC: 24
Size: 40 mm
Type: Maintained, Illuminated, 2NC, Pushbutton
Color: Green
Material: Plastic
Volts AC: 24