Heat Shrink Wrap Sleeve

Item #: 0609328

Cat #: HDCW-35/10-250

UPC: 001895590447

$ 35.46 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Heat Shrink Cable Repair Wrap Sleeve Hdcw-35/10-250

Overview

3m(tm) Heat Shrink Cable Repair Wrap Sleeve Hdcw-35/10-250

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

Also known as: 001895590447, HDCW-35/10-250, MMMHDCW3510250

Specifications

Diameter: 50 mm, 8 mm
Material: Polyolefin
Color: Black
Diameter: 50 mm, 8 mm
Color: Black
Material: Polyolefin