This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Reciprocating Saw, Super Sawzall, SPM: 0 - 3000, Stroke Length: 1-1/4", Voltage: 120 AC, Current: 13 Amps, Weight: 14.4 lbs, Includes: Case & Saw
Overview
Reciprocating Saw, Super Sawzall, SPM: 0 - 3000, Stroke Length: 1-1/4", Voltage: 120 AC, Current: 13 Amps, Weight: 14.4 lbs, Includes: Case & Saw
The new Milwaukee orbital SUPER SAWZALL® reciprocating saw has a high powered 13 amp Milwaukee built motor for fast orbital cutting action. The variable speed trigger provides 0 to 3000 strokes per minute with a 1-1/4 in. stroke. The 6536-21 is counter balanced for smoother operation with less vibration. A gear protecting clutch allows the saw to withstand impacts, lengthening the life of the tool. The QUIK-LOK™ blade clamp provides fast and easy blade changes, and an impact resistant carrying case provides room to store a variety of accessories.
Also known as: 045242054169, 6536-21, MIL653621, Banjo
Features & Benefits
- 13 amp high performance super SAWZALL
- The new heavy duty steel QUIK-LOK™ blade clamp system enables the user to change blades fast and easy without the use of a hex wrench
- Orbital cutting action
- Variable speed trigger, 0-3000 SPM
- 1-1/4 in. stroke
- Counter balanced/gear protection systems
- QUIK-LOK™ blade clamp
Specifications
| Amps: | 13 |
| Volts AC: | 120 |
| Type: | Corded |
| Amps: | 13 |
| Type: | Corded |
| Volts AC: | 120 |