
4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Item #: 0609318
Cat #: 4SE34
UPC: 687855751204
$ 8.92 EA
Company wide:
245
in stock
Documents & Guides
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 3/4". Cubic Inches: 21.0". Combo Extension-Thru-Ring. Top has (2) 8-32 Screws & Bottom has (2) Slide On Slots.
Overview
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 3/4". Cubic Inches: 21.0". Combo Extension-Thru-Ring. Top has (2) 8-32 Screws & Bottom has (2) Slide On Slots.
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855751204, 4SE34, APP4SE34
Specifications
| Gangs: | 2 |
| Knockout Diameter: | 3/4 in |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Gangs: | 2 |
| Depth: | 1 1/2 in |
| Knockout Diameter: | 3/4 in |
| Cubic Inches: | 21 in³ |