Sawzall Reciprocating Saw

Item #: 0609316
Cat #: 6523-21
UPC: 045242054152
$ 199.00 EA
Company wide:
0 in stock
Reciprocating Saw, Sawzall, Keyless Blade Clamp, SPM: 0 - 3000, Stroke Length: 1-1/4", Voltage: 120 AC, Current: 13 Amps, Weight: 14.9 lbs, Includes: Saw & Carrying Case

Overview

Reciprocating Saw, Sawzall, Keyless Blade Clamp, SPM: 0 - 3000, Stroke Length: 1-1/4", Voltage: 120 AC, Current: 13 Amps, Weight: 14.9 lbs, Includes: Saw & Carrying Case
The new Milwaukee rotating handle orbital super Sawzall® reciprocating saw provides the ultimate in power and versatility. 360 deg rotating handle locks at 45 deg increments and can continuously rotate without going back to starting position. the trigger can stay on while rotating providing optimal user comfort in various cutting applications. the saw has a high powered 13 amp Milwaukee® built motor for fast orbital cutting action. the variable speed trigger provides 0 to 3000 strokes per minute with a 1-1/4 in stroke. other features include a speed dial for repetitive cuts, counter balance for smoother operation with less vibration, and gear protecting clutch for longer tool life. A Quik-Lok™ blade clamp provides fast and easy blade changes. 6523-21 also comes with an impact resistant carrying case.
Also known as: 045242054152, 6523-21, MIL652321, Banjo

Specifications

Amps: 13
Volts AC: 120
Type: Corded
Amps: 13
Type: Corded
Volts AC: 120

Customer Reviews

No reviews for this product
(0)