Halogen Lamp, PAR20, 50W, 120V, FL38

Item #: 0609266
Cat #: 50PAR20/HAL/FL/FROST 120V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 50W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 450, Color Temperature: 2900K, Beam Angle: 38°, Rated Average Life: 2,500 Hrs. *Satco Part # S4100*

Overview

Halogen Reflector Lamp, 50W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 450, Color Temperature: 2900K, Beam Angle: 38°, Rated Average Life: 2,500 Hrs. *Satco Part # S4100*
Also known as: 50PAR20/HAL/FL/FROST 120V, SATS4100

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 450
Light Technology: Halogen
Angle: 38°
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 450
Angle: 38°
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)