Breaker, 80A, 480VAC, 250VDC, 3P, Molded Case, 5kAIC

Item #: 0609264

Cat #: TED134080

UPC: 783164063905

$ 1103.31 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 80 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 80 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164063905, TED134080, ABBTED134080

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 80
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 80
Interrupt Rating AC: 18 kA