23l-750fa

Item #: 0609253

Cat #: 23L26-E

UPC: 078477998106

Company wide:
0 in stock
Documents & Guides
600 Volt, Up To 690 Amps. Taper-nose In-line Latching Female Connectors-crimped. (cable Size: 500-750 Mcm) Ebony

Overview

600 Volt, Up To 690 Amps. Taper-nose In-line Latching Female Connectors-crimped. (cable Size: 500-750 Mcm) Ebony

23 Series Single Pole Cam-Type Contact & Insulator, Taper Nose In-Line Latching Female Connector, Crimped, 500-750MCM, 690 Amp Max, Black

Also known as: 078477998106, 23L26-E, LEV23L26E

Specifications

Gender: Female
Color: Black
Material: Brass/Plastic
Gender: Female
Material: Brass/Plastic
Color: Black