2500' Reel

Item #: 0609240

Cat #: 121UFSOLBLAX2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 AWG UF SOL BLK X 2500FT 2500' REEL

Overview

12 AWG UF SOL BLK X 2500FT 2500' REEL
Also known as: 121UFSOLBLAX2500

Specifications

Length: 2500 ft
Gauge: 12 AWG
Color: Black
Volts AC: 600
Length: 2500 ft
Color: Black
Gauge: 12 AWG
Volts AC: 600