Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1", Blue

Item #: 0609228

Cat #: 371DST-120B

UPC: 782979281306

$ 2093.58 EA
Company wide:
0 in stock
Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1 Inch, Indoor/Outdoor, NEMA 4X, Color: Blue, Non-Metallic

Overview

Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1 Inch, Indoor/Outdoor, NEMA 4X, Color: Blue, Non-Metallic

Model 371DST is a double-flash strobe housed in a Type 4X enclosure. At 80 flashes per minute and 1,000 effective candela, the Commander® is the largest strobe signal in the Federal Signal product line. The dome and ring assembly simply screws on, allowing for quick access to the strobe tube and printed circuit board.The base of the Commander features electrostatically applied, black epoxy paint for greater corrosion resistance. The 371DST can be surface or 1" NPT pipe mounted. It is wired through the pipe mount opening on the bottom of the light or through side knockouts. Optional wall and corner mount brackets are available.

Also known as: 782979281306, 371DST-120B, FED371DST120B

Specifications

Color: Blue
Volts AC: 120
Amps: 0.600
Material: Aluminum
Color: Blue
Amps: 0.600
Volts AC: 120
Material: Aluminum