Compression Lug, Copper, 2-Hole

Item #: 0609223

Cat #: LCCF6-38D-L

UPC: 074983752928

$ 6.93 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, #6 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, #6 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing
Also known as: 074983752928, LCCF6-38D-L, PDTLCCF638DL

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 6
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 6