Wing Push Mount Tie, Releasable, 5.2L (1

Item #: 0609221

Cat #: PRWP1S-D

UPC: 074983543168

$ 0.45 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® releasable wing push mount tie, standard cross section, 5.2 (132mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® releasable wing push mount tie, standard cross section, 5.2 (132mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983543168, PRWP1S-D, PDTPRWP1SD

Specifications

Color: Natural
Material: Nylon
Length: 5.200 in
Color: Natural
Length: 5.200 in
Material: Nylon