Wireway Reducer

Item #: 0609202

Cat #: F88LRE66

UPC: 783510193805

$ 371.91 EA
Company wide:
0 in stock
Wireway, Reducer, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8x8 To6x6, Material/finish: Steel/gray

Overview

Wireway, Reducer, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8x8 To6x6, Material/finish: Steel/gray

Lay-In Hinged Cover Reducer allows the lay-in feature to be retained when reducing to a smaller wireway size.

Also known as: 783510193805, F88LRE66, HOFF88LRE66

Features & Benefits

  • Lay-In Hinged Cover Reducer allows the lay-in feature to be retained when reducing to a smaller wireway size

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel