Compression Lug, Copper, 2-Hole

Item #: 0609199

Cat #: LCCF6-14A-L

UPC: 074983752904

$ 6.42 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, #6 AWG Wire, 1/4 Inch Stud Hole, 5/8 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, #6 AWG Wire, 1/4 Inch Stud Hole, 5/8 Hole Spacing
Also known as: 074983752904, LCCF6-14A-L, PDTLCCF614AL

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6
Mounting: 2-Hole
Stud Size: 1/4 in